18-22FULLY INSULATED.MALE SPADE RED 1/4"(M6.3)

553.1493 - UNSPSC 39121409
R637664212
18-22FULLY INSULATED.MALE SPADE RED 1/4"(M6.3) 18-22FULLY INSULATED.MALE SPADE RED 1/4"(M6.3)
18-22FULLY INSULATED.MALE SPADE RED 1/4"(M6.3)

Delivery

In stock delivery from our warehouses.
0 Review(s)

18-22FULLY INSULATED.MALE SPADE RED 1/4"(M6.3) — 553.1493
  • 18-22FULLY INSULATED.MALE SPADE RED 1/4"(M6.3) — 553.1493
  • 18-22FULLY INSULATED.FEM.SPADE RED 1/4"(M6.3) — 553.1494
  • 14-16 FULLY INSULATEDMALE BLUE SPADE 1/4"(M6.3) — 553.1495
  • 14-16 FULLY INSULATED. FEM BLUE SPADE 1/4"(M6.3) — 553.1496
  • 10-12 FULLY INSUL SPADE MALE YELLOW 1/4" — 553.1497
  • 10-12 FULLY INSUL SPADE FEM YELLOW 1/4" — 553.1498
  • 18-22 FULLY INS FEM SPADE RED CONN 1/4"(M6.3) — 553.90511

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

400 pieces in stock at Vaughan, ON as of 1:52 PM. Directions. Call: (289) 474-5447

200 pieces in stock at Mississauga, ON as of 1:52 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Red
Type Male
Stud Size 1/4 in
Operating Temperature -67° to 221°F (-55° to 105°C)
Voltage Rating 300
EAN 4052713976826

Features

Designed for heavy duty applications and superior performance
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Serrated barrel for greater wire retention/pullout strength
Operating temperature range from -67º to 221ºF (-55º to 105ºC)
Rated 300V

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.